text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Flap disc K80


Article number S0572.000.080
Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Material of carrier Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Material of carrier Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 80
Brand Klingspor
Model SMT 925 SPECIAL

Article numbers

Article number S0572.000.080
EAN 4014855010196
UBB 240216450728
UNSPSC 27110000
Manufacturer article nr  321677
Do not close this page. This message will disappear, when the page is fully loaded.