text.skipToContent text.skipToNavigation

Bessey Screw clamp TG12-2K 12-120-60


Clamping force up to 6,000 N. High‐quality 2‐component plastic handle. Pressure plates can be replace by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article number K0401.000.012
Chucking range (mm) 120 - 120
Jaw length (mm) 60
Material handle Plastic
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 10
Full Box only

Specifications

Chucking range (mm) 120 - 120
Jaw length (mm) 60
Material handle Plastic
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey

Description

Clamping force up to 6,000 N. High‐quality 2‐component plastic handle. Pressure plates can be replace by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article numbers

Article number K0401.000.012
EAN 4008158031637
UBB 500570261197
UNSPSC 31162903
Manufacturer article nr  TG12-2K
Do not close this page. This message will disappear, when the page is fully loaded.