text.skipToContent text.skipToNavigation

Wera Torque Wrench 3/4" 200-1000Nm 1250mm


Click-Torque E 1 Push R/L adjustable torque wrench for clockwise and anti-clockwise torque-control, 200-1000 Nm, 3/4", x 200-1000 NmClick torque wrench in the unmistakable Wera design. For clockwise and anti-clockwise torque-control. Very robust design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. Th

Article number 8M463672
Insulated No
Electronic No
Total length (mm) 1250
Isolation protection 1000 V No
Connection size 3/4 inch
Packed per 1

Specifications

Insulated No
Electronic No
Total length (mm) 1250
Isolation protection 1000 V No
Connection size 3/4 inch
With signal tone Yes
Tightening moment (Nm) 200 - 1000
Head width (mm) 63
Correcting variable consistent Yes
Connection size (mm) 6.3
Step size adjustment (Nm) 1
Accuracy scale division (Nm) 1
Suitable for extension Yes
With extension No
Screwdriver model No
Accuracy according to ISO 6789 (%) 3
Head height (mm) 30
With scale Yes
VDE tested No
Brand Wera
Type Torque Wrench

Description

Click-Torque E 1 Push R/L adjustable torque wrench for clockwise and anti-clockwise torque-control, 200-1000 Nm, 3/4", x 200-1000 NmClick torque wrench in the unmistakable Wera design. For clockwise and anti-clockwise torque-control. Very robust design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. With captive 3/4", square head insert to change direction.

Article numbers

Article number 8M463672
EAN 4013288219053
UBB 500583542708
UNSPSC 27111715
Manufacturer article nr  05075631001
Do not close this page. This message will disappear, when the page is fully loaded.