text.skipToContent text.skipToNavigation

Wera 84 Hex Combination Blade 3mm 6mm Hex 175mm Length


84 Combination blade for hexagon socket screws, 3 x 175 mmCombination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Numéro d'article 81819.030.001
Size bit (mm)
Screwing system Hexagon
Wrench width (mm) 3
Total length (mm) 175
Isolation protection 1000 V No
Emballé par 1

Spécifications

Size bit (mm) 3
Screwing system Hexagon
Wrench width (mm) 3
Total length (mm) 175
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking Yes
With hole No
Connection size (mm) 6
Two-sided Yes
Type of cross head None
Brand Wera
Weight per piece (g) 37
Commodity code 8207903000
Model 84
Type Hex Combination Blade

La description

84 Combination blade for hexagon socket screws, 3 x 175 mmCombination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Numéros d'articles

Numéro d'article 81819.030.001
EAN 4013288000552
UBB 425120000293
UNSPSC 27110000
N° Article du fabricant 05002938001
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.