text.skipToContent text.skipToNavigation

Wera Insert 7786 14 x 18 E24


7786 External TORX® insert, 14x18 mm, 14x18 x TX 24 x 65 mmExternal TORX® insert, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article number 4W271805
Total length (mm)
Design Square fitting
Connection size 14x18 mm
Magnetic No
Fast exchange head No
Packed per 1

Specifications

Total length (mm) 65
Design Square fitting
Connection size 14x18 mm
Magnetic No
Fast exchange head No
Size bit insertion Other
Size machine insertion Other
Socket holder No
Brand Wera
Model 7786

Description

7786 External TORX® insert, 14x18 mm, 14x18 x TX 24 x 65 mmExternal TORX® insert, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article numbers

Article number 4W271805
EAN 4013288196538
UBB 500686637280
UNSPSC 27110000
Manufacturer article nr  05078717001
Do not close this page. This message will disappear, when the page is fully loaded.