text.skipToContent text.skipToNavigation

Wera 781 A Adapter 3/8" x 1/4" Square Drive CrV Steel 25.2mm


781 A 1/4", Connection parts, 781 A/B x 3/8 x 25.2 mm x 1/4",Connection part 1/4", square head socket to 3/8", external square head. For manual and machine-operated tools (non-impact), with ball stop groove to safely lock the socket, knurling at the rear end for manageability during manual use, chrome-vanadium, dull chromed.

Article number 1Y422707
Surface protection Other
Length (mm) 25.2
Isolation protection 1000 V No
Connection size socket side 1/4 inch
Connection size socket side (mm) 6.3
Packed per 1

Specifications

Surface protection Other
Length (mm) 25.2
Isolation protection 1000 V No
Connection size socket side 1/4 inch
Connection size socket side (mm) 6.3
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 3/8 inch
Connection size at tool side (mm) 10
Tested according to ISO 3316 No
VDE tested No
Brand Wera
Type Adapter

Description

781 A 1/4", Connection parts, 781 A/B x 3/8 x 25.2 mm x 1/4",Connection part 1/4", square head socket to 3/8", external square head. For manual and machine-operated tools (non-impact), with ball stop groove to safely lock the socket, knurling at the rear end for manageability during manual use, chrome-vanadium, dull chromed.

Article numbers

Article number 1Y422707
EAN 4013288221193
UBB 500581274452
UNSPSC 27111704
Manufacturer article nr  05042670001
Do not close this page. This message will disappear, when the page is fully loaded.