text.skipToContent text.skipToNavigation

Tyrolit Flap Disc Zircon Corundum 60 Grit Medium Standard TWIN 28A Form Cranked 115 x 22.23mm


The STANDARD TWINFLAP flap disc convinces with good performance and innovative design. This tool handles demanding grinding jobs on steel and stainless steel in no time. The double flap arrangement ensures a good ratio between removal and lifetime. This makes it the ideal flap disc for any craftsman.

Article number 9I633406
Application Grinding
Shape Cranked
Disc diameter (mm) 115
Granulation 60
Suitable for plastic No
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Cranked
Disc diameter (mm) 115
Granulation 60
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Suitable for wood No
Bowl wheel No
Particle type Zircon corundum
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness medium
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc Yes
Brand Tyrolit
Type Flap Disc

Description

The STANDARD TWINFLAP flap disc convinces with good performance and innovative design. This tool handles demanding grinding jobs on steel and stainless steel in no time. The double flap arrangement ensures a good ratio between removal and lifetime. This makes it the ideal flap disc for any craftsman.

Article numbers

Article number 9I633406
EAN 9003173019542
UNSPSC 31191500
Manufacturer article nr  34441315
Do not close this page. This message will disappear, when the page is fully loaded.