text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Dressing file 50 x 25 x 200


The Tyrolit bench stones are primarily used for sharpening and whetting knives and blades. They are therefore perfectly suited for all gardening and woodwork tools. Thanks to the varying grit sizes you can select your tool based on the individual application.

Article number 9I708326
Width 50
Shape Rectangular
Thickness (mm) 25
Length 200
Material Aluminium oxide
Packed per 1

Specifications

Width 50
Shape Rectangular
Thickness (mm) 25
Length 200
Material Aluminium oxide
Granulation 400
Brand Tyrolit
Model 90B

Description

The Tyrolit bench stones are primarily used for sharpening and whetting knives and blades. They are therefore perfectly suited for all gardening and woodwork tools. Thanks to the varying grit sizes you can select your tool based on the individual application.

Article numbers

Article number 9I708326
EAN 9003170004619
UBB 500683000573
UNSPSC 27112700
Manufacturer article nr  461
Do not close this page. This message will disappear, when the page is fully loaded.