text.skipToContent text.skipToNavigation

Stahlwille VE 50-150 2/3 Drawer Divider for 95 PRO/98 PRO/WB 621/WB 625 75 x 350 x 20mm


for variable drawer layoutsincludes: one galvanised front and rear panel each plus three dividing panelson TCS format 2/3 drawer

Article number 7M655141
Design Other
Height 20
Length (mm) 350
Material Other
Brand Stahlwille
Packed per 1

Specifications

Design Other
Height 20
Length (mm) 350
Material Other
Brand Stahlwille
Model VE 50-150 2/3
Type Drawer Divider

Description

for variable drawer layoutsincludes: one galvanised front and rear panel each plus three dividing panelson TCS format 2/3 drawer

Article numbers

Article number 7M655141
EAN 4018754338221
UNSPSC 27110000
Manufacturer article nr  81484002
Do not close this page. This message will disappear, when the page is fully loaded.