text.skipToContent text.skipToNavigation

STAHLWILLE TELESCOPIC RATCHET 516 1/2''


easily reach torque when shaft is extendedcompact size when collapsedideal for portable tool storagecombined with matching sockets, an alternative to the wheel spider1/2" square drive with ball lock, reversibleDIN 3122/ISO 3315stable due to maintenance-free slide bearing, stop securedcomfortable, simple and quick adjustment of lengths via rocker switchf

Article number 9L153321
Insulated No
Weight 1100
Head diameter (mm) 40
Antimagnetic No
Length 630
Packed per 1

Specifications

Insulated No
Weight 1100
Head diameter (mm) 40
Antimagnetic No
Length 630
Isolation protection 1000 V No
Material Steel
Connection size 1/2 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Swing back angle (°) 10
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Stahlwille
Type 516 TELESKOPKNARRE 1/2 ZOLL

Description

easily reach torque when shaft is extendedcompact size when collapsedideal for portable tool storagecombined with matching sockets, an alternative to the wheel spider1/2" square drive with ball lock, reversibleDIN 3122/ISO 3315stable due to maintenance-free slide bearing, stop securedcomfortable, simple and quick adjustment of lengths via rocker switchfive locking steps with the extension lengths: 410 mm, 465 mm, 520 mm, 575 mm, 630 mm2-component handle with ergonomic bale shape for fatigue-free workingresistant to oils, greases, brake fluids and SkydrolChrome-Alloy-Steel, chrome-platedOptional: original STAHLWILLE spare parts kit for sustainable use

Article numbers

Article number 9L153321
EAN 4018754336388
UNSPSC 27110000
Manufacturer article nr  13160000
Do not close this page. This message will disappear, when the page is fully loaded.