text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

STAHLWILLE stah circlips pliers polished j1


DIN 5256 Ccirclip pliers with straight jawscylindrical precision tipsfor gripping, inserting and removing inner rings in drilled holesdrop forgedpolished headplastic coated handle

Article number 9O824602
Design Straight
Insulated Yes
With spring No
Length 140
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring No
Length 140
Isolation protection 1000 V No
Chucking range (mm) 12 - 25
Suitable for outside locking rings No
Exchangeable tips No
VDE tested No
Brand Stahlwille
Model 6543

Description

DIN 5256 Ccirclip pliers with straight jawscylindrical precision tipsfor gripping, inserting and removing inner rings in drilled holesdrop forgedpolished headplastic coated handle

Article numbers

Article number 9O824602
EAN 4018754333783
UNSPSC 27110000
Manufacturer article nr  65436101
Do not close this page. This message will disappear, when the page is fully loaded.