text.skipToContent text.skipToNavigation

STAHLWILLE stah circlips pliers polished a11


DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springpolished headplastic coated handle

Article number 0C482662
Design Right-angled
Insulated Yes
With spring Yes
Length (mm) 125
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated Yes
With spring Yes
Length (mm) 125
Isolation protection 1000 V No
Chucking range (mm) 10 - 25
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Stahlwille
Model 6546

Description

DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springpolished headplastic coated handle

Article numbers

Article number 0C482662
EAN 4018754333936
UNSPSC 27110000
Manufacturer article nr  65466111
Do not close this page. This message will disappear, when the page is fully loaded.