text.skipToContent text.skipToNavigation

Stahlwille Jeux de clés mixtes 13A/20 13A/20


Wrenches with metric, equal wrench sizes in roll-up caseDIN 3113 Form A/ISO 7738 Form Ajaw side straight, ring side 15° angledSturdy, slim and lightweight intelligent constructionHigh bending strength due to double T-profileSTAHLWILLE round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durabledrop forged, hardened and cooled in oil bathChrome-Alloy-Steel, chrome plated Robust roll-up bag with hook-and-loop fastener made of polyesterMesh inserts allow a view of the inserted toolSafe protection of the tool with minimum space requirementEmbroidered STAHLWILLE logo.

Article number
Total number of tools 20
Number of combination spanners 20
Brand Stahlwille
Weight per piece (g) 2910
Commodity code 8204110000
Packed per 1

Specifications

Total number of tools 20
Number of combination spanners 20
Brand Stahlwille
Weight per piece (g) 2910
Commodity code 8204110000
Type Wrench Set

Description

Wrenches with metric, equal wrench sizes in roll-up caseDIN 3113 Form A/ISO 7738 Form Ajaw side straight, ring side 15° angledSturdy, slim and lightweight intelligent constructionHigh bending strength due to double T-profileSTAHLWILLE round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durabledrop forged, hardened and cooled in oil bathChrome-Alloy-Steel, chrome plated Robust roll-up bag with hook-and-loop fastener made of polyesterMesh inserts allow a view of the inserted toolSafe protection of the tool with minimum space requirementEmbroidered STAHLWILLE logo.

Article numbers

Article number G0231.001.815
EAN 4018754080878
UBB 203120262126
UNSPSC 27111726
Manufacturer article nr  96404804

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.