text.skipToContent text.skipToNavigation

PB Swiss bling 225.F 5,5mm


Interchangeable blades with socket wrench, for the PB 225 A, PB 235 R, PB 256 R, PB 8225 R, PB 8325 A 3.2-16

Article number
Size bit (mm)
Screwing system Other
Total length (mm) 90
Brand Pb swiss tools
Packed per 1

Specifications

Size bit (mm) 5.5
Screwing system Other
Total length (mm) 90
Brand Pb swiss tools

Description

Interchangeable blades with socket wrench, for the PB 225 A, PB 235 R, PB 256 R, PB 8225 R, PB 8325 A 3.2-16

Article numbers

Article number P0104.000.005
EAN 7610733044337
UBB 417120190455
UNSPSC 27111701
Manufacturer article nr  PB 225.F 5,5

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.