text.skipToContent text.skipToNavigation

Non-woven abrasive fabric roll MX-SR length 6 m width 100 mm very fine violet 3M


Scotch-Brite™ Multi-Flex Sheet is a thin, tough, highly conformable, sharp cutting and non-woven abrasive. Our mutli-flex sheets are suitable for cleaning and finishing surfaces by hand.Use Scotch-Brite™ Multi-Flex Sheet for woodworking, metalworking, synthetics fabrication and maintenance operations. Our multi-flex sheets are thin, tough, highly confor

Article number 8L480846
Width 100
Type Roll
Length (mm) 6000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Packed per 4
Full Box only

Specifications

Width 100
Type Roll
Length (mm) 6000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Nonwoven fabric-fineness Fineness very fine
Brand 3M

Description

Scotch-Brite™ Multi-Flex Sheet is a thin, tough, highly conformable, sharp cutting and non-woven abrasive. Our mutli-flex sheets are suitable for cleaning and finishing surfaces by hand.Use Scotch-Brite™ Multi-Flex Sheet for woodworking, metalworking, synthetics fabrication and maintenance operations. Our multi-flex sheets are thin, tough, highly conformable, sharp cutting and non-woven abrasives. They are suitable for cleaning and finishing surfaces by hand.

Article numbers

Article number 8L480846
EAN 3134375378291
UBB 500679227784
UNSPSC 31191500
Manufacturer article nr  7521
Do not close this page. This message will disappear, when the page is fully loaded.