text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 18mm HM SDS-max Shank 540mm


Položka č. 2D203964
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Ambalat la 1

technické údaje

Total length (mm) 540
Diameter drill (mm) 18
Holding system SDS-max
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HM
Tip angle (°) 130
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Čísla materiálu

Položka č. 2D203964
EAN 4002395374199
UBB 500513733922
UNSPSC 20111603
Číslo materiálu výrobcu 4932352761
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.