text.skipToContent text.skipToNavigation

Magazine bit holder KK Stubby magazine RA 4 6-part slot/PH/square WERA


Kraftform Kompakt Stubby magazine RA 4, 6 pieces 2x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm 2x 868/1 Z Square-Plus bits: # 1x25 mm, # 2x25 mm 2x 800/1 Z bits: 1x5.5x25 mm, 1.2x6.5x25 mmParticularly small bitholding screwdriver with extremely short bit mounting for hard to reach areas. With ratchet function and fine toothing for a low return angle. Easy-to-

Article number 4A489484
Packaging Box
Length 25
Magnetic Yes
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 0
Packed per 1

Specifications

Packaging Box
Length 25
Magnetic Yes
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 2
Number of bits total 6
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip Yes
Brand Wera
Model Kraftform Kompakt RA 4

Description

Kraftform Kompakt Stubby magazine RA 4, 6 pieces 2x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm 2x 868/1 Z Square-Plus bits: # 1x25 mm, # 2x25 mm 2x 800/1 Z bits: 1x5.5x25 mm, 1.2x6.5x25 mmParticularly small bitholding screwdriver with extremely short bit mounting for hard to reach areas. With ratchet function and fine toothing for a low return angle. Easy-to-operate reversible ring (right, fixed, left). Includes 6 tough, universal bits, which are located in a magazine in the handle. The strong permanent magnet in the bit mounting ensures secure holding of the bit. The 2-component Kraftform handle with the practical combination of hard and soft zones allows for a firm grip and precise working.

Article numbers

Article number 4A489484
EAN 4013288221155
UBB 500581992616
UNSPSC 27112814
Manufacturer article nr  05008886001
Do not close this page. This message will disappear, when the page is fully loaded.