text.skipToContent text.skipToNavigation

Knipex VDE Water Pump Pliers 70mm 1-Component Handle Chrome Plated 300mm


KNIPEX Alligator® good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with spec

Article number K1088.700.300
Insulated Yes
Surface protection Chromium-plated
Length (mm) 300
Isolation protection 1000 V Yes
Max. cheeks opening (mm) 60
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 300
Isolation protection 1000 V Yes
Max. cheeks opening (mm) 60
Grip design 2-components
Number of settings 9
Handle cover Other
VDE tested Yes
Brand Knipex
Weight per piece (g) 605
Type VDE Water Pump Pliers

Description

KNIPEX Alligator® good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt, particularly suitable for outdoor work. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 9- Capacity for pipes, inches (diameter): Ø 2 3/4in- Capacities for nuts: 60mm- Capacities for pipes (diameter): Ø 70mm- VDE tested: yes

Article numbers

Article number K1088.700.300
EAN 4003773022350
UBB 240102239151
UNSPSC 27112101
Manufacturer article nr  88 07 300
Do not close this page. This message will disappear, when the page is fully loaded.