text.skipToContent text.skipToNavigation

Knipex VDE Long Nose Pliers 46.5mm Straight Tip 3-Component Handle Steel 160mm


Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, trapezoidal jaws. - Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 5.0mm- Jaw length (L3): 46.5mm- Head width (W3): 16.5mm

Article number K1030.610.160
Insulated Yes
Total length (mm) 160
Length (mm) 160
Material Steel
Grip design Other
Packed per 1

Specifications

Insulated Yes
Total length (mm) 160
Length (mm) 160
Material Steel
Grip design Other
Handle cover Other
Gripping surface Toothed
Forged Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 140
Type VDE Long Nose Pliers

Description

Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, trapezoidal jaws. - Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 5.0mm- Jaw length (L3): 46.5mm- Head width (W3): 16.5mm

Article numbers

Article number K1030.610.160
EAN 4003773001904
UBB 419100131137
UNSPSC 27112134
Manufacturer article nr  30 16 160
Do not close this page. This message will disappear, when the page is fully loaded.