text.skipToContent text.skipToNavigation

Knipex Pipe Cutter 26-40mm 210mm


Pipe Cutter for cutting thick walled plastic and composite pipes up to Ø 40 mm. self-adapting pipe support positions pipes of various diameters correctly for a rectangular cut. No idle strokes due to spring-loaded knife. Cuts pipes using the ratchet principle in several strokes. - Blade length: 40mm

Article number K1102.000.100
Length (mm) 210
Tube diameter (mm) 26 - 40
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic Yes
Packed per 1

Specifications

Length (mm) 210
Tube diameter (mm) 26 - 40
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic Yes
Suitable for copper No
Suitable for steel No
Suitable for cast iron pipe No
Suitable for multi-layer composite pipes Yes
With quick adjustment No
Number of cutting wheels 0
Telescopic No
Brand Knipex
Weight per piece (g) 470
Type Pipe Cutter

Description

Pipe Cutter for cutting thick walled plastic and composite pipes up to Ø 40 mm. self-adapting pipe support positions pipes of various diameters correctly for a rectangular cut. No idle strokes due to spring-loaded knife. Cuts pipes using the ratchet principle in several strokes. - Blade length: 40mm

Article numbers

Article number K1102.000.100
EAN 4003773045182
UBB 419102161389
UNSPSC 23241610
Manufacturer article nr  90 25 40
Do not close this page. This message will disappear, when the page is fully loaded.