text.skipToContent text.skipToNavigation

Knipex Die Set 3-7.5mm


Crimping die Application: fibre optic connectors, e.g. Harting sleeves: 3.5, 6.0, 7.5 mm. - Application: fibre optic connectors. e.g. Harting- Number of crimp profiles: 3- Capacity SW mm: 3 / 4.95 / 6.5mm

Article number K1188.000.125
Brand Knipex
Weight per piece (g) 58
Type Die Set
Packed per 1

Specifications

Brand Knipex
Weight per piece (g) 58
Type Die Set

Description

Crimping die Application: fibre optic connectors, e.g. Harting sleeves: 3.5, 6.0, 7.5 mm. - Application: fibre optic connectors. e.g. Harting- Number of crimp profiles: 3- Capacity SW mm: 3 / 4.95 / 6.5mm

Article numbers

Article number K1188.000.125
EAN 4003773042778
UBB 419789911270
UNSPSC 27112147
Manufacturer article nr  97 49 81
Do not close this page. This message will disappear, when the page is fully loaded.