text.skipToContent text.skipToNavigation

Knipex Die Set 3-5.4mm


Crimping die Application: fibre optic connectors, e.g. Telegärtner sleeves: 3.6, 4.0, 5.4 mm. - Application: fibre optic connectors. e.g. Telegärtner- Number of crimp profiles: 3- Capacity SW mm: 3.25 / 3.65 / 4.52mm

Article number K1188.000.130
Brand Knipex
Weight per piece (g) 58
Type Die Set
Packed per 1

Specifications

Brand Knipex
Weight per piece (g) 58
Type Die Set

Description

Crimping die Application: fibre optic connectors, e.g. Telegärtner sleeves: 3.6, 4.0, 5.4 mm. - Application: fibre optic connectors. e.g. Telegärtner- Number of crimp profiles: 3- Capacity SW mm: 3.25 / 3.65 / 4.52mm

Article numbers

Article number K1188.000.130
EAN 4003773042785
UBB 419789911353
UNSPSC 27112147
Manufacturer article nr  97 49 82
Do not close this page. This message will disappear, when the page is fully loaded.