text.skipToContent text.skipToNavigation

Knipex Cable Cutter 52mm 2-Component Handle 280mm


Cable Cutter little handforce required due to very high transmission ratio. simple handling as a result of low weight and compact design - can be used even in confined areas. For cutting copper and aluminium single conductors as well as multiple stranded cables,up to Ø 22 mm (380 mm²). Not suitable for steel wire, wire ropes and fine-stranded (highly fl

Article number K1163.132.280
Suitable for max. cable diameter (mm) 52
Max. cable cross section (mm²) 380
Suitable for steel wire braiding No
Total length (mm) 280
Construction/operation Mechanic one hand
Packed per 1

Specifications

Suitable for max. cable diameter (mm) 52
Max. cable cross section (mm²) 380
Suitable for steel wire braiding No
Total length (mm) 280
Construction/operation Mechanic one hand
Suitable for solid conductors No
Suitable for stranded conductors Yes
Grip design Other
Brand Knipex
Weight per piece (g) 740
Type Cable Cutter

Description

Cable Cutter little handforce required due to very high transmission ratio. simple handling as a result of low weight and compact design - can be used even in confined areas. For cutting copper and aluminium single conductors as well as multiple stranded cables,up to Ø 22 mm (380 mm²). Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. One-hand operation using ratchet principle. Two-stage ratchet drive for easy cutting. Pinch guard prevents operators fingers being pinched. fixed handle with support area for putting down the pliers when cutting. suitable for aluminium sector cable up to 4 x 150 mm². self-service card/blister. - Cutting capacity copper cable, multiple-stranded: 380mm²- Cutting capacity copper cable, multiple-stranded: Ø 52mm- MCM: 750

Article numbers

Article number K1163.132.280
EAN 4003773043942
UBB 203106011802
UNSPSC 44121618
Manufacturer article nr  95 31 280
Do not close this page. This message will disappear, when the page is fully loaded.