text.skipToContent text.skipToNavigation

Knipex Round Nose Pliers 32mm Pointed Tip Plastic Coated Handle CrV Steel Chrome Plated 32mm


Round Nose Pliers with cutting edge precision-ground round jaws with fine, pointed tips. for gripping and manipulating fine wires, e.g. in jewellery work. Ideal for cutting and bending activities, also in electronics. Ideal for bending wire loops. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 2.2mm- Schneidwerte harter Draht (Durchmesser): Ø 1.6mm- Jaw thickness (joint) (T1): 8.0mm- Tips width (W4): 2.0mm- Tips thickness (D1): 1.0mm- Jaw length (L3): 32.0mm- Head width (W3): 13.5mm

Objednací číslo K1019.300.130
Insulated Yes
Surface protection Chromium-plated
Weight 72
Length (mm) 130
Material Steel
Baleno po 1

Specifikace

Insulated Yes
Surface protection Chromium-plated
Weight 72
Length (mm) 130
Material Steel
Handle cover Plastic-coated
Brand Knipex
Weight per piece (g) 70
Commodity code 8203200000
Type Round Nose Pliers

Popis

Round Nose Pliers with cutting edge precision-ground round jaws with fine, pointed tips. for gripping and manipulating fine wires, e.g. in jewellery work. Ideal for cutting and bending activities, also in electronics. Ideal for bending wire loops. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 2.2mm- Schneidwerte harter Draht (Durchmesser): Ø 1.6mm- Jaw thickness (joint) (T1): 8.0mm- Tips width (W4): 2.0mm- Tips thickness (D1): 1.0mm- Jaw length (L3): 32.0mm- Head width (W3): 13.5mm

Čísla materiálu

Objednací číslo K1019.300.130
EAN 4003773014348
UBB 419100010273
UNSPSC 27112125
Výrobní číslo položky 19 03 130
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.