text.skipToContent text.skipToNavigation

Knipex Round Nose Pliers 28mm Short Tip Plastic Coated Handle Steel Polished 28mm


Round Nose Pliers round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops. - Jaw thickness (joint) (T1): 9.5mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 28.0mm- Head width (W3): 16.5mm

Article number K1022.100.140
Insulated Yes
Surface protection Other
Length (mm) 140
Isolation protection 1000 V Yes
Material Steel
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Length (mm) 140
Isolation protection 1000 V Yes
Material Steel
Jaw length (mm) 28
Grip design 2-components
Handle cover Plastic-coated
VDE tested Yes
Brand Knipex
Weight per piece (g) 100
Commodity code 8203200000
Type Round Nose Pliers

Description

Round Nose Pliers round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops. - Jaw thickness (joint) (T1): 9.5mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 28.0mm- Head width (W3): 16.5mm

Article numbers

Article number K1022.100.140
EAN 4003773022800
UBB 419100040213
UNSPSC 27112125
Manufacturer article nr  22 01 140
Do not close this page. This message will disappear, when the page is fully loaded.