text.skipToContent text.skipToNavigation

Knipex Circlip Pliers 5-13mm Straight Tip 140mm


Circlip Pliers For fitting grip rings on shafts from Ø 4 - 30 mm. With opening spring. Solid style, forged. Non-slip, solid tips. for fitting grip rings on shafts from Ø 5.0 – 13.0 mm. - Size of shaft: Ø 5 – 13mm- Tips (diameter): Ø 1.3mm

Article number K1048.110.002
Design Straight
Insulated Yes
With spring Yes
Length (mm) 140
Chucking range (mm) 5 - 13
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring Yes
Length (mm) 140
Chucking range (mm) 5 - 13
Suitable for outside locking rings Yes
Exchangeable tips No
Brand Knipex
Weight per piece (g) 80
Commodity code 8203200000
Type Circlip Pliers

Description

Circlip Pliers For fitting grip rings on shafts from Ø 4 - 30 mm. With opening spring. Solid style, forged. Non-slip, solid tips. for fitting grip rings on shafts from Ø 5.0 – 13.0 mm. - Size of shaft: Ø 5 – 13mm- Tips (diameter): Ø 1.3mm

Article numbers

Article number K1048.110.002
EAN 4003773031079
UBB 419100502717
UNSPSC 27112140
Manufacturer article nr  46 11 G2
Do not close this page. This message will disappear, when the page is fully loaded.