text.skipToContent text.skipToNavigation

Inspection camera SeeSnake® NANOreel® Cable-L.25m Camera head-D.15,5mm w.Transmitter


ideally suited for inspection applications over longer distances with small diameters - the small 15.5 mm camera head diameter and a tight turning circle of the camera, as well as the ultra-flexible push cable, enable inspections even in 25 mm (1 inch) pipes with tight bends, up to a length of 25 meters - the camera can generally be used from a pipe diameter of 30 mm with 90° bends (depending on the type and condition of the pipe) - the compact unit can be transported and stored easily and space-savingly - integrated stand offers versatility in use and improved stability - integrated 512 Hz transmitter enables easy location. - Compatible with SeeSnake monitors through the standard connection cable Technical data: Cable length meters: 25 Cable diameter mm: 7.2 for cables mm: 25-50 Resolution: 510 x 496 (PAL) Item no. 4000 829 888: Adapter with docking handle required with 4000 829 887 and use of CA-350

Article number 4P117852
Brand Ridgid
Commodity code 90138080
Packed per 1

Specifications

Brand Ridgid
Commodity code 90138080

Description

ideally suited for inspection applications over longer distances with small diameters - the small 15.5 mm camera head diameter and a tight turning circle of the camera, as well as the ultra-flexible push cable, enable inspections even in 25 mm (1 inch) pipes with tight bends, up to a length of 25 meters - the camera can generally be used from a pipe diameter of 30 mm with 90° bends (depending on the type and condition of the pipe) - the compact unit can be transported and stored easily and space-savingly - integrated stand offers versatility in use and improved stability - integrated 512 Hz transmitter enables easy location. - Compatible with SeeSnake monitors through the standard connection cable Technical data: Cable length meters: 25 Cable diameter mm: 7.2 for cables mm: 25-50 Resolution: 510 x 496 (PAL) Item no. 4000 829 888: Adapter with docking handle required with 4000 829 887 and use of CA-350

Article numbers

Article number 4P117852
UBB 500584093222
UNSPSC 45121603
Manufacturer article nr  70038
Do not close this page. This message will disappear, when the page is fully loaded.