text.skipToContent text.skipToNavigation

Gedore TF-K25 Torque Spanner 1/4" 25Nm 200.5mm


Use: Controlled screw tightening in the most common range of 5 - 25 N·m / 3,7 - 18 lbf·ft, Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades, Features: Classified as per DIN EN ISO 6789-2:2017 Type II Class A, adjusted to a maximum permissible +/-3% deviation and thus with a

Article number 5C283117
Insulated No
Electronic No
Weight 380
Total length (mm) 273
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Electronic No
Weight 380
Total length (mm) 273
Isolation protection 1000 V No
Connection size 1/4 inch
With signal tone No
Tightening moment (Nm) ['5.000', '25.000']
Correcting variable consistent Yes
Connection size (mm) 6.3
Step size adjustment (Nm) 0.1
Accuracy scale division (Nm) 0.1
Suitable for extension No
With extension No
Screwdriver model No
Accuracy according to ISO 6789 (%) 3
With scale Yes
VDE tested No
Model TF-K25
Type Torque Spanner

Description

Use: Controlled screw tightening in the most common range of 5 - 25 N·m / 3,7 - 18 lbf·ft, Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades, Features: Classified as per DIN EN ISO 6789-2:2017 Type II Class A, adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%, incl. traceable test certificate (DIN EN ISO 6789-2:2017), For controlled bi-directional tightening, 1/2" mushroom head square with ball lock. From 3/4" with square socket and pin retention, Robust, matt powder-coated tubular steel construction, with galvanized ratchet and high-quality plastic parts, New ergonomic handle, shaped according to the natural grip position of the hand, clearly recognisable and tactile hand centring aid and calibration aid in the middle of the handle, Double scale N·m / lbf·ft and vernier are protected from abrasion and contamination by an enlarged viewing window, With vernier scale for N-m main scale for setting intermediate scale values, lbf-ft setting only via main scale, Vertical alignment of the scale, torque adjustment therefore suitable for left and right handers, Scale line positioned directly above the scale prevents reading errors (parallax errors), Unit labeling integrated in the scale frame and also protected by viewing windows,, Precise mechanism generates a clearly perceptible and audible trigger signal when the set torque value is reached, incl. roll away protection, prevents rolling away when the tool is put down

Article numbers

Article number 5C283117
EAN 4010886965566
UNSPSC 27111715
Manufacturer article nr  3288234
Do not close this page. This message will disappear, when the page is fully loaded.