text.skipToContent text.skipToNavigation

Gedore 8122-160 TL Round Nose Pliers 48mm Long Tip 2-Component Handle Gray Steel 160mm


Long jaws, serrated gripping faces, For gripping and bending, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles

Article number G3021.400.160
Insulated Yes
Surface protection Chromium-plated
Weight 114
Length (mm) 160
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Weight 114
Length (mm) 160
Isolation protection 1000 V No
Material Steel
Jaw length (mm) 48
Head width (mm) 16.5
Grip design 2-components
Handle cover Other
Head height (mm) 8.7
VDE tested No
Brand Gedore
Weight per piece (g) 105
Commodity code 8203200000
Type Round Nose Pliers

Description

Long jaws, serrated gripping faces, For gripping and bending, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles

Article numbers

Article number G3021.400.160
EAN 4010886671054
UBB 240102245414
UNSPSC 27112125
Manufacturer article nr  6710530
Do not close this page. This message will disappear, when the page is fully loaded.