text.skipToContent text.skipToNavigation

Gedore 8000 A 31 Circlip Pliers 40-100mm 90° Angled Tip 210mm


DIN 5254 Form B, 90° angled tips, With opening spring, With clamping protection, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with red dipped handles, Black, with blue dipped handles

Article number G3001.020.031
Design Straight
Insulated Yes
With spring Yes
Length (mm) 53
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring Yes
Length (mm) 53
Isolation protection 1000 V No
Chucking range (mm) 40 - 100
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Gedore
Weight per piece (g) 235
Commodity code 8203200000
Type Circlip Pliers

Description

DIN 5254 Form B, 90° angled tips, With opening spring, With clamping protection, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with red dipped handles, Black, with blue dipped handles

Article numbers

Article number G3001.020.031
EAN 4010886670255
UBB 240100001983
UNSPSC 27112140
Manufacturer article nr  6702510
Do not close this page. This message will disappear, when the page is fully loaded.