text.skipToContent text.skipToNavigation

Gedore 570031 Arc Punch 31mm Hole Diameter 190mm


For stamping out cardboard, leather, rubber, sealing materials and other soft materials, Cutting edge hardened, Shaft blue varnished, Shaft blue varnished

Article number 5Q235820
Design Only punch
Hole diameter (mm) 31
Hydraulic operation No
Mechanical operation Yes
Slit punch No
Packed per 1

Specifications

Design Only punch
Hole diameter (mm) 31
Hydraulic operation No
Mechanical operation Yes
Slit punch No
Brand Gedore
Model 570031

Description

For stamping out cardboard, leather, rubber, sealing materials and other soft materials, Cutting edge hardened, Shaft blue varnished, Shaft blue varnished

Article numbers

Article number 5Q235820
EAN 4017981570312
UBB 500642749427
UNSPSC 27111505
Manufacturer article nr  4619030
Do not close this page. This message will disappear, when the page is fully loaded.