text.skipToContent text.skipToNavigation

Gedore 570028 Arc Punch 28mm Hole Diameter 175mm


For stamping out cardboard, leather, rubber, sealing materials and other soft materials, Cutting edge hardened, Shaft blue varnished, Shaft blue varnished

Article number 4V949556
Design Only punch
Hole diameter (mm) 28
Hydraulic operation No
Mechanical operation Yes
Slit punch No
Packed per 1

Specifications

Design Only punch
Hole diameter (mm) 28
Hydraulic operation No
Mechanical operation Yes
Slit punch No
Brand Gedore
Model 570028

Description

For stamping out cardboard, leather, rubber, sealing materials and other soft materials, Cutting edge hardened, Shaft blue varnished, Shaft blue varnished

Article numbers

Article number 4V949556
EAN 4017981570282
UBB 500642748841
UNSPSC 27111505
Manufacturer article nr  4618650
Do not close this page. This message will disappear, when the page is fully loaded.