text.skipToContent text.skipToNavigation

Gedore 3550-UK-LS4 Torque Wrench Set 1/2" Drive 40-200Nm 499mm 5-Piece


Tried-and-tested torque wrench in the 40-200 N·m range with test certificate, Controlled clockwise tightening, bi-directional reversible ratchet, 1/2” output drive, Classified as per DIN EN ISO 6789-2:2017, adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%, Highly suited for car tyre c

Article number 8D751501
Insulated No
Electronic No
Weight 2398
Total length (mm) 499
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Electronic No
Weight 2398
Total length (mm) 499
Isolation protection 1000 V No
Connection size 1/2 inch
Tightening moment (Nm) ['40.000', '200.000']
Head width (mm) 42.5
Connection size (mm) 12.5
Accuracy scale division (Nm) 1
Suitable for extension Yes
With extension Yes
Screwdriver model No
Accuracy according to ISO 6789 (%) 3
Head height (mm) 22
With scale Yes
VDE tested No
Brand Gedore
Model 3550-UK-LS4

Description

Tried-and-tested torque wrench in the 40-200 N·m range with test certificate, Controlled clockwise tightening, bi-directional reversible ratchet, 1/2” output drive, Classified as per DIN EN ISO 6789-2:2017, adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%, Highly suited for car tyre changing given its 1/2” extension and impact sockets with protective sleeve in the 17, 19 and 21 mm sizes, Made in Germany

Article numbers

Article number 8D751501
EAN 4010886954577
UBB 500704951929
UNSPSC 27110000
Manufacturer article nr  3107027
Do not close this page. This message will disappear, when the page is fully loaded.