text.skipToContent text.skipToNavigation

Bosch X551 Flap Disc for Metal Zircon Corundum 40 Grit Flat 125 x 22.23mm


The X551 Flap Disc has is popular with metalworkers who need to deburr and clean welds on mild-steel and stainless-steel workpieces. The X551 Flap Disc is a fast and reliable accessory to deburr, clean welds, and remove surfaces imperfections from mild-steel and stainless-steel surfaces.

Article number 6U926803
Application Grinding
Disc diameter (mm) 125
Suitable for wet operation No
Granulation 40
Suitable for plastic No
Packed per 10
Full Box only

Specifications

Application Grinding
Disc diameter (mm) 125
Suitable for wet operation No
Granulation 40
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Bowl wheel No
X-Lock holding device No
Brand Bosch
Type Flap Disc

Description

The X551 Flap Disc has is popular with metalworkers who need to deburr and clean welds on mild-steel and stainless-steel workpieces. The X551 Flap Disc is a fast and reliable accessory to deburr, clean welds, and remove surfaces imperfections from mild-steel and stainless-steel surfaces.

Article numbers

Article number 6U926803
EAN 3165140270915
UBB 500648746344
UNSPSC 27112700
Manufacturer article nr  2608607353
Do not close this page. This message will disappear, when the page is fully loaded.