text.skipToContent text.skipToNavigation

Bosch Saw Blade Set for Wood 2-Piece


High Precision Tear-Free Cutting Wood! Ensuring the ‘clean side’ of a jigsaw cut is on the visible part of the work material has always been an art among joiners and woodworkers. Sometimes you can turn the workpiece over, other times the jigsaw itself can be held upside down. Or you could use the EXPERT ‘Wood 2-side clean’, that offers a perfect tear-fr

Article number 5W944163
Total length (mm) 117
Tool insertion T-Shank
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 5
Full Box only

Specifications

Total length (mm) 117
Tool insertion T-Shank
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for ceramics No
Suitable for wood Yes
Suitable for nonferrous metals No
Tooth distance (mm) 2.2-2.2
Brand Bosch
Type Saw Blade Set

Description

High Precision Tear-Free Cutting Wood! Ensuring the ‘clean side’ of a jigsaw cut is on the visible part of the work material has always been an art among joiners and woodworkers. Sometimes you can turn the workpiece over, other times the jigsaw itself can be held upside down. Or you could use the EXPERT ‘Wood 2-side clean’, that offers a perfect tear-free cut on both sides thanks to its double rows of teeth. With its extra sharp precision-ground teeth, the Bosch EXPERT ‘Wood 2-side clean’ Jigsaw Blade is well suited to cutting softwoods up to 50mm thick. Cabinet makers can get a perfect finish and not lose time sanding after every jigsaw cut. Available for straight cuts (T308B), for curve cuts (T308BO) and for accurate angle cuts (T308BP)

Article numbers

Article number 5W944163
EAN 4059952657387
UBB 500582623095
UNSPSC 27111508
Manufacturer article nr  2608901711
Do not close this page. This message will disappear, when the page is fully loaded.