text.skipToContent text.skipToNavigation

Bosch Hammer Drill Bit set 5-10mm 5-Piece


The SDS plus-5 Drill Bit allows for effortless drilling. For smooth work, the carbide plate is grooved and bears notches that penetrate material more easily and prevent jamming in concrete. Drill guidance for easy starts without jarring or wandering is provided by the Activeteq centring tip, which keeps the drill in place for a precise hole diameter. Fu

Article number 4B249173
Holding system Other
Diameter (mm) 10
Total number of tools 5
Cutting material Other
Brand Bosch
Packed per 5
Full Box only

Specifications

Holding system Other
Diameter (mm) 10
Total number of tools 5
Cutting material Other
Brand Bosch
Type Hammer Drill Bit set

Description

The SDS plus-5 Drill Bit allows for effortless drilling. For smooth work, the carbide plate is grooved and bears notches that penetrate material more easily and prevent jamming in concrete. Drill guidance for easy starts without jarring or wandering is provided by the Activeteq centring tip, which keeps the drill in place for a precise hole diameter. Furthermore, AWB brazing and hardening technology reduces vibration during drilling to minimise strain on the user. The bit is intended for use on masonry and concrete. To achieve accurate results, the visibility of the wear mark indicates if the diameter of the hole is still in tolerance for metal anchor setting. As proof of quality, the drill bit bears the test mark of the PGM Masonry Drill Bit Association Board, guaranteeing compliance with tight tolerances, exact drilling and the firm hold of fixings. It is made in Germany.

Article numbers

Article number 4B249173
EAN 3165140517102
UBB 500648615994
UNSPSC 27112700
Manufacturer article nr  2607019929
Do not close this page. This message will disappear, when the page is fully loaded.