text.skipToContent text.skipToNavigation

Bosch GWS 2400 J Angle Grinder 2.4kW 6500RPM 230mm


Angle Grinder GWS 2400 J, The GWS 2400 J Professional angle grinder for 230 mm discs with a strong 2,400 W motor is built for demanding cutting and grinding applications. The angle grinder comes with Restart Protection and Soft Start for user safety. The soft grip on the main handle increases user convenience and a standard side handle is included in it

Article number 8M262648
Voltage (V) 230
Nominal power consumption (W) 2400
Machine weight (kg) 5.4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6500
Packed per 1

Specifications

Voltage (V) 230
Nominal power consumption (W) 2400
Machine weight (kg) 5.4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6500
Brand Bosch
Model GWS 2400 J
Type Angle Grinder

Description

Angle Grinder GWS 2400 J, The GWS 2400 J Professional angle grinder for 230 mm discs with a strong 2,400 W motor is built for demanding cutting and grinding applications. The angle grinder comes with Restart Protection and Soft Start for user safety. The soft grip on the main handle increases user convenience and a standard side handle is included in its scope of supply. The GWS 2400 J Professional performs powerful cutting and grinding in several materials, including metal, concrete, and stone. It is compatible with the Bosch Professional GDE 230 FC-S dust attachment. Cardboard box, Auxiliary handle (2 602 025 075), Protective guard (2 605 510 298), Two-hole spanner (1 607 950 048), Backing flange (1 605 703 099), Locking nut (1 603 340 040)

Article numbers

Article number 8M262648
EAN 4053423240740
UBB 500583540561
UNSPSC 27112700
Manufacturer article nr  06018F4200
Do not close this page. This message will disappear, when the page is fully loaded.