text.skipToContent text.skipToNavigation

Bosch EXPERT Hammer Drill Bit 22mm SDS-max Shank 520mm


Long Life Drilling Reinforced Concrete! Drilling through reinforced concrete is a tough job and it has traditionally taken its toll on hammer drill bits. Even 4-cutters wear out fast, resulting in downtime changing accessories and fetching supplies. The Full Carbide Head on the EXPERT SDS max-8X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact. For construction professionals drilling concrete and reinforced concrete regularly, such as for heavy-duty anchors or rebar extensions, the Bosch EXPERT SDS max-8X Hammer Drill Bit offers peerless performance, reliability and longevity. It is THE EXPERT accessory for SDS max rotary hammer drills.

Article number 1H743274
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 400
Number of cutting blades 4
Packed per 1

Specifications

Total length (mm) 520
Diameter drill (mm) 22
Holding system SDS-max
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Commodity code 82075030
Type Hammer Drill Bit

Description

Long Life Drilling Reinforced Concrete! Drilling through reinforced concrete is a tough job and it has traditionally taken its toll on hammer drill bits. Even 4-cutters wear out fast, resulting in downtime changing accessories and fetching supplies. The Full Carbide Head on the EXPERT SDS max-8X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact. For construction professionals drilling concrete and reinforced concrete regularly, such as for heavy-duty anchors or rebar extensions, the Bosch EXPERT SDS max-8X Hammer Drill Bit offers peerless performance, reliability and longevity. It is THE EXPERT accessory for SDS max rotary hammer drills.

Article numbers

Article number 1H743274
EAN 4059952533087
UBB 500718664336
UNSPSC 27112700
Manufacturer article nr  2608900234
Do not close this page. This message will disappear, when the page is fully loaded.