text.skipToContent text.skipToNavigation

Bosch EasyImpact 1200 Cordless Hammer Drill 1500RPM 10mm 30Nm 1x 12V 1.5Ah Battery


Cordless Two-speed Combi EasyImpact 1200,The handy helper for all small projects,Compact, lightweight design with powerful performance,Torque preselection with 20 torque levels, drill and impact drill setting,10-mm shank and a single sleeve chuck for easy screw and drill bit changes,LED light illuminates workspace for good visibility even in dark corner

Article number 3U165765
Nominal voltage (V) 12
Width 209
Height 64
Length (mm) 232
Battery capacity (Ah) 1.5
Packed per 1

Specifications

Nominal voltage (V) 12
Width 209
Height 64
Length (mm) 232
Battery capacity (Ah) 1.5
Weight including battery-pack (kg) 1.1
Drill chuck span (mm) 10-10
Drill diameter steel 2nd gear (mm) 8
Drill diameter steel 1st gear (mm) 8
Drill diameter wood 2nd gear (mm) 20
Drill diameter wood 1st gear (mm) 20
Max. torque (Nm) 30
Drill diameter concrete 2nd gear (mm) 6
Drill diameter concrete 1st gear (mm) 6
Drill diameter stone 1st gear (mm) 6
Drill diameter stone 2nd gear (mm) 6
Torque setting (Nm) 18-30
Max. number of strokes (1/min) 22500
Idle rotational speed 1st gear (1/min) 0-450
Idle rotational speed 2nd gear (1/min) 0-1500
Number of included batteries 1
With battery charger Yes
Brand Bosch
Model EasyImpact 1200
Type Cordless Hammer Drill

Description

Cordless Two-speed Combi EasyImpact 1200,The handy helper for all small projects,Compact, lightweight design with powerful performance,Torque preselection with 20 torque levels, drill and impact drill setting,10-mm shank and a single sleeve chuck for easy screw and drill bit changes,LED light illuminates workspace for good visibility even in dark corners,Drilling in wood and metal, impact drilling in masonry, and general screwdriving,POWER FOR ALL: One battery for an entire Home & Garden tools system,1 x battery PBA 12V 1.5Ah,Screwdriver bit,Charger GAL 1210 CV,Carrying case

Article numbers

Article number 3U165765
EAN 4053423224887
UBB 500581910865
UNSPSC 27111701
Manufacturer article nr  06039D3104
Do not close this page. This message will disappear, when the page is fully loaded.