text.skipToContent text.skipToNavigation

Bosch EasyDrill 1200 Cordless Drill Driver in Case 1500RPM 30Nm 10mm 1x 12V 1.5Ah Battery


Cordless Two-speed Drill/Driver EasyDrill 1200,The cordless drill that gets straight to the point,Compact and lightweight design with uncompromised performance,Preselectable settings deliver optimum power and speed for every application,Built-in LED work light ensures proper illumination of the workpiece,Ideal for small drilling projects in wood and met

Article number 7Y860304
Nominal voltage (V) 12
Width 209
Height 64
Length (mm) 232
Battery capacity (Ah) 1.5
Packed per 2
Full Box only

Specifications

Nominal voltage (V) 12
Width 209
Height 64
Length (mm) 232
Battery capacity (Ah) 1.5
Drill chuck span (mm) 10-10
Drill diameter steel 2nd gear (mm) 8
Drill diameter steel 1st gear (mm) 8
Drill diameter wood 2nd gear (mm) 20
Drill diameter wood 1st gear (mm) 20
Max. torque (Nm) 30
Torque setting (Nm) 18-30
Idle rotational speed 1st gear (1/min) 0-400
Idle rotational speed 2nd gear (1/min) 0-1500
Number of included batteries 1
With battery charger Yes
Brand Bosch
Model EasyDrill 1200
Type Cordless Drill Driver

Description

Cordless Two-speed Drill/Driver EasyDrill 1200,The cordless drill that gets straight to the point,Compact and lightweight design with uncompromised performance,Preselectable settings deliver optimum power and speed for every application,Built-in LED work light ensures proper illumination of the workpiece,Ideal for small drilling projects in wood and metal, as well as for screwdriving,Single-sleeve chuck enables quick and convenient accessory changes,POWER FOR ALL: One battery and charger for an entire Home & Garden tools system,1 x battery PBA 12V 1.5Ah,Double screwdriver bit,Charger GAL 1210 CV,Carrying case

Article numbers

Article number 7Y860304
EAN 4053423224856
UBB 500583337794
UNSPSC 27111701
Manufacturer article nr  06039D3006
Do not close this page. This message will disappear, when the page is fully loaded.