text.skipToContent text.skipToNavigation

Bosch Circular saw blade 2609256936

Article number 6I749995
Saw blade diameter (mm) 216
Bore diameter 30
Number of teeth 48
Commodity code

Specifications

Saw blade diameter (mm) 216
Bore diameter 30
Number of teeth 48
Commodity code

Article numbers

Article number 6I749995
EAN 3165140485579
UBB 500699521794
UNSPSC 27112700
Manufacturer article nr  2609256936
Do not close this page. This message will disappear, when the page is fully loaded.