text.skipToContent text.skipToNavigation

Bosch C430 Sanding Sheet Set 60-240 Grit 32 x 88mm 6-Piece


The C430 Expert for Wood and Paint provides an exceptionally long lifetime when sanding wood, veneer and solid surfaces. Furthermore, its electrostatic open-coated surface with space between the grits ensures consistent dust removal, preventing sheet clogging. The tough abrasive grit is resistant to wear, allowing for extended and repeated use. This pro

Article number 5W169406
Width 32
Number of parts 6
Waterproof No
Material of carrier Other
Suitable for stainless steel No
Packed per 5
Full Box only

Specifications

Width 32
Number of parts 6
Waterproof No
Material of carrier Other
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Granulation 60
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening Yes
Suitable for filler No
Brand Bosch
Type Sanding Sheet Set

Description

The C430 Expert for Wood and Paint provides an exceptionally long lifetime when sanding wood, veneer and solid surfaces. Furthermore, its electrostatic open-coated surface with space between the grits ensures consistent dust removal, preventing sheet clogging. The tough abrasive grit is resistant to wear, allowing for extended and repeated use. This product is intended for the keying and sanding of paint, varnish, filler, primer and wood-based materials, and is suitable for intermediate sanding of varnish on surfaces. It is also suitable for sanding after wetting on certain materials as well as smoothing out feather edges. Fully synthetic resin-bonded grit for durability. Highly flexible C-/B- paper backing allows folding without cracks.

Article numbers

Article number 5W169406
EAN 3165140159890
UBB 500648697414
UNSPSC 27112700
Manufacturer article nr  2608605171
Do not close this page. This message will disappear, when the page is fully loaded.