text.skipToContent text.skipToNavigation

Oxxa Worker Safety Gloves Size 10/XL Leather White/Blue

Article number U8000.001.915
Glove size (US)
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Goat leather
Material Leather
Type of closure Pull-on

Specifications

Glove size (US) XL
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Goat leather
Material Leather
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Glove size 10
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand OXXA
Weight per piece (g) 58
Commodity code 42032910
Model Worker
Type Safety Gloves

Article numbers

Article number U8000.001.915
EAN 8718249003066
UBB 240239490768
UNSPSC 46181504
Manufacturer article nr  11144110
Do not close this page. This message will disappear, when the page is fully loaded.