text.skipToContent text.skipToNavigation

Oxxa Welder Safety Gloves Size 10/XL Leather Gray

Article number U8000.001.885
Glove size (US)
Colour Grey
Design 5-finger
Insulated No
Quality class Cow skin
Material Leather
Type of closure Pull-on

Specifications

Glove size (US) XL
Colour Grey
Design 5-finger
Insulated No
Quality class Cow skin
Material Leather
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 10
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk Yes
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand OXXA
Weight per piece (g) 220
Model Welder
Type Safety Gloves

Article numbers

Article number U8000.001.885
EAN 8718249012518
UBB 240239361316
UNSPSC 46181504
Manufacturer article nr  15364015
Do not close this page. This message will disappear, when the page is fully loaded.