text.skipToContent text.skipToNavigation

Wera Bit adapter 7774/3 14 x 18 5/16


7774/3 Bit adapter insert, 5/16",, 14x18 mm, 14x18 x 5/16", x 58 mmBit adapter insert, 5/16",, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article number 1U491771
Total length (mm)
Design Square fitting
Length 58
Connection size 14x18 mm
Magnetic No
Packed per 1

Specifications

Total length (mm) 58
Design Square fitting
Length 58
Connection size 14x18 mm
Magnetic No
Fast exchange head Yes
Size bit insertion Other
Size bit insertion (mm) 0.31
Size machine insertion Other
Size machine insertion (mm) 14
Socket holder Yes
Brand Wera
Model 7774/3

Description

7774/3 Bit adapter insert, 5/16",, 14x18 mm, 14x18 x 5/16", x 58 mmBit adapter insert, 5/16",, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article numbers

Article number 1U491771
EAN 4013288196293
UBB 500686625897
UNSPSC 27110000
Manufacturer article nr  05078642001
Do not close this page. This message will disappear, when the page is fully loaded.