text.skipToContent text.skipToNavigation

Tyrolit Tapered Brush for Right Angle Grinder 28KDW SM0.3mm BASIC 115 x 27.5 x M14mm


BASIC cone brushes for angle grinder are the solution for machining hard-to-reach places due to their shape. Depending on the wire type, Tyrolit will provide you with the appropriate brush for your work application. For example, use knotted wire brushes for surface preparation and for removing rust, scale and concrete residue. You can also use wire brus

Article number 1P775054
Design Brush head
Surface protection Brass-plated
Material Steel
Pin connection No
Brush diameter (mm) 115
Packed per 1

Specifications

Design Brush head
Surface protection Brass-plated
Material Steel
Pin connection No
Brush diameter (mm) 115
Brand Tyrolit
Type Tapered Brush

Description

BASIC cone brushes for angle grinder are the solution for machining hard-to-reach places due to their shape. Depending on the wire type, Tyrolit will provide you with the appropriate brush for your work application. For example, use knotted wire brushes for surface preparation and for removing rust, scale and concrete residue. You can also use wire brushes with knotted wire for cleaning, but mainly for finishing. In addition, cleaning welding seams is no challenge for these tapered brushes, which lets you achieve good results in a wide variety of tasks.

Article numbers

Article number 1P775054
EAN 9003172021515
UBB 500683313596
UNSPSC 27112700
Manufacturer article nr  34276007
Do not close this page. This message will disappear, when the page is fully loaded.