text.skipToContent text.skipToNavigation

Stahlwille 732TX/10 Ring Insert Tool 10mm Nickel Chrome Plated 42mm


For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article number G0659.100.001
Total length (mm)
Design Open End Fitting
Connection size 9x12 mm
Rectangular mounting Yes
Brand Stahlwille
Packed per 1

Specifications

Total length (mm) 42
Design Open End Fitting
Connection size 9x12 mm
Rectangular mounting Yes
Brand Stahlwille
Weight per piece (g) 45
Type Ring Insert Tool

Description

For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article numbers

Article number G0659.100.001
EAN 4018754096800
UBB 500501058456
UNSPSC 27111715
Manufacturer article nr  58291010
Do not close this page. This message will disappear, when the page is fully loaded.