text.skipToContent text.skipToNavigation

Gedore Socket set 3/4 14 pieces


Dimensions: 472.5 x 390 x 50 mm, Suitable for: all drawers of models B 1500, 1502, 1505, ando only drawers with height 137 and 207 mm of models No.: 1504, 1504 XL, 1506, 1507 XL, 2004, 2005, WSL-L7 (workster), WHL-L7 (workster), WSL-M6 (workster)

Article number 4J529774
Connection size 3/4 inch
Number of socket spanners 10
Total number of tools 14
Connection size (mm) 20
Number of sockets for screwdriver 0
Packed per 1

Specifications

Connection size 3/4 inch
Number of socket spanners 10
Total number of tools 14
Connection size (mm) 20
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand Gedore

Description

Dimensions: 472.5 x 390 x 50 mm, Suitable for: all drawers of models B 1500, 1502, 1505, ando only drawers with height 137 and 207 mm of models No.: 1504, 1504 XL, 1506, 1507 XL, 2004, 2005, WSL-L7 (workster), WHL-L7 (workster), WSL-M6 (workster)

Article numbers

Article number 4J529774
EAN 4010886936337
UBB 500632591185
UNSPSC 27111703
Manufacturer article nr  2752727
Do not close this page. This message will disappear, when the page is fully loaded.