text.skipToContent text.skipToNavigation

Bahco Torque wrenches 1/2;20-100 NM


Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head 24-36 teeth / 10°-15° action ISO 6789.

Article number 5X594009
Electronic No
Connection size 1/2 inch
Tightening moment (Nm) 20 - 100
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
Packed per 1

Specifications

Electronic No
Connection size 1/2 inch
Tightening moment (Nm) 20 - 100
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
Brand Bahco

Description

Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head 24-36 teeth / 10°-15° action ISO 6789.

Article numbers

Article number 5X594009
EAN 7314150311613
UBB 500674191977
UNSPSC 27110000
Manufacturer article nr  7445-100A
Do not close this page. This message will disappear, when the page is fully loaded.