text.skipToContent text.skipToNavigation

Wrecking bar overall length 600 mm STANLEY

Article number S4300.156.600
Length (mm) 600
Material Steel
With claw Yes
Brand Stanley

Specifications

Length (mm) 600
Material Steel
With claw Yes
Brand Stanley

Description

Made of high-quality steel. With claw for removing nails

Article numbers

Article number S4300.156.600
EAN 8001140551560
UBB 420116213174
UNSPSC 27111901
Manufacturer article nr  1-55-156
Do not close this page. This message will disappear, when the page is fully loaded.